- AC Motor
- Inverter Vector Duty Motor Application
- 20 hp
- 1800 rpm
- Three Phase
| Full Load Efficiency | 93 % |
| Full Load Amps | 51/25.6 |
| Duty | Continuous Duty |
| Phase | Three Phase |
| Mounting | Horizontal - Footed |
| Poles | 4 |
| Voltage Rating | 230/460 |
| Enclosure Designation | TEBC - Totally Enclosed Blower-Cooled |
| RPM | 1800 rpm |
| Full Load rpm | 1780 rpm |
| Hz | 60 Hz |
| Insulation | H |
| Enclosure | TEBC |
| Motor Application | Inverter Vector Duty |
| Frame | 256TC |
| Weight | 480.0 LB |
| EAN or UPC | 786382121525 |

