- AC Motor
- Definite Purpose Motor Application
- 3 hp
- 1800 rpm
- Single Phase
| Enclosure | TEFC |
| Mounting | C-Face |
| Poles | 4 |
| Phase | Single Phase |
| Hz | 50/60 Hz |
| Insulation | B |
| Thermal Protection | Electronically |
| RPM | 1800 rpm |
| Voltage Rating | 230 |
| Motor Application | Definite Purpose |
| Frame | 56J |
| Duty | Continuous Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 44.0 LB |
| EAN or UPC | 786382120122 |

