- AC Motor
- Definite Purpose Motor Application
- 2 1/4 hp
- 3600 rpm
- Single Phase
| RPM | 3600 rpm |
| Poles | 2 |
| Enclosure | ODP |
| Mounting | Square Flange |
| Hz | 60 Hz |
| Enclosure Designation | ODP - Open Drip Proof |
| Voltage Rating | 230/115 |
| C Dimension | 14.4 in |
| Frame | 56Y |
| Thermal Protection | Automatic Reset |
| Insulation | B |
| Motor Application | Definite Purpose |
| Duty | Continuous Duty |
| Full Load Amps | 10.8/21.6 |
| Full Load rpm | 3450 rpm |
| Phase | Single Phase |
| Weight | 31.0 LB |
| EAN or UPC | 786382110789 |

