- AC Motor
- Definite Purpose Motor Application
- 2.6 hp
- 3600 rpm
- Single Phase
| Hz | 60 Hz |
| Mounting | Square Flange |
| Duty | Continuous Duty |
| RPM | 3600 rpm |
| Voltage Rating | 208-230 |
| Insulation | B |
| Phase | Single Phase |
| Thermal Protection | Automatic Reset |
| Enclosure | ODP |
| Full Load rpm | 3450 rpm |
| Frame | 56Y |
| Motor Application | Definite Purpose |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 10.6-10 |
| Poles | 2 |
| C Dimension | 14.4 in |
| Weight | 33.0 LB |
| EAN or UPC | 786382110543 |

