- AC Motor
- Definite Purpose Motor Application
- 1.65 hp
- 3600 rpm
- Single Phase
| Poles | 2 |
| Voltage Rating | 208-230/115 |
| C Dimension | 13.7 in |
| Frame | 56Y |
| Phase | Single Phase |
| Duty | Continuous Duty |
| Full Load rpm | 3450 rpm |
| Motor Application | Definite Purpose |
| Hz | 60 Hz |
| Enclosure Designation | ODP - Open Drip Proof |
| Insulation | B |
| Thermal Protection | Automatic Reset |
| Mounting | Square Flange |
| Full Load Amps | 7.6-7.2/14.4 |
| Enclosure | ODP |
| RPM | 3600 rpm |
| Weight | 25.0 LB |
| EAN or UPC | 786382110529 |

