- AC Motor
- Definite Purpose Motor Application
- 1 1/4 hp
- 3600 rpm
- Single Phase
| Frame | 56C |
| Full Load rpm | 3450 rpm |
| Motor Application | Definite Purpose |
| Enclosure Designation | ODP - Open Drip Proof |
| Phase | Single Phase |
| Enclosure | ODP |
| Thermal Protection | Automatic Reset |
| RPM | 3600 rpm |
| C Dimension | 13 in |
| Full Load Amps | 5.9-5.5/11 |
| Hz | 60 Hz |
| Mounting | C-Face |
| Voltage Rating | 208-230/115 |
| Insulation | B |
| Duty | Continuous Duty |
| Poles | 2 |
| Weight | 23.0 LB |
| EAN or UPC | 786382112004 |

