- AC Motor
- Definite Purpose Motor Application
- 1.65 hp, 0.26 hp
- 3600/1800 rpm
- Single Phase
| Frame | 56Y |
| Enclosure Designation | ODP - Open Drip Proof |
| Mounting | Square Flange |
| Phase | Single Phase |
| Poles | 2/4 |
| Thermal Protection | Automatic Reset |
| RPM | 3600 rpm, 1800 rpm |
| Hz | 60 Hz |
| Voltage Rating | 230 |
| Full Load rpm | 1725 rpm, 3450 rpm |
| Enclosure | ODP |
| Motor Application | Definite Purpose |
| Insulation | B |
| Full Load Amps | 7.4/1.4 |
| Duty | Continuous Duty |
| Weight | 29.0 LB |
| EAN or UPC | 786382113124 |

