- AC Motor
- Definite Purpose Motor Application
- 2.6 hp, 0.33 hp
- 3600/1800 rpm
- Single Phase
| Voltage Rating | 230 |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 10.6/2.4 |
| Hz | 60 Hz |
| Full Load rpm | 1725 rpm, 3450 rpm |
| Motor Application | Definite Purpose |
| Mounting | C-Face |
| Frame | 56J |
| Duty | Continuous Duty |
| Enclosure | ODP |
| RPM | 3600 rpm, 1800 rpm |
| Insulation | B |
| Thermal Protection | Automatic Reset |
| Poles | 2/4 |
| Phase | Single Phase |
| Weight | 36.0 LB |
| EAN or UPC | 786382113186 |

