- AC Motor
- Definite Purpose Motor Application
- 1 1/4 hp, 0.17 hp
- 3600/1800 rpm
- Single Phase
| Mounting | C-Face |
| Full Load rpm | 1725 rpm, 3450 rpm |
| RPM | 3600 rpm, 1800 rpm |
| Insulation | B |
| Motor Application | Definite Purpose |
| Frame | 56J |
| Hz | 60 Hz |
| Phase | Single Phase |
| C Dimension | 14 1/2 in |
| Voltage Rating | 230 |
| Thermal Protection | Automatic Reset |
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| Duty | Continuous Duty |
| Poles | 2/4 |
| Weight | 27.0 LB |
| EAN or UPC | 786382111502 |

