- AC Motor
- General Purpose Motor Application
- 1.65 hp
- 3600 rpm
- Single Phase
| Enclosure | ODP |
| Frame | 48Y |
| Motor Application | General Purpose |
| Hz | 60 Hz |
| Voltage Rating | 230/115 |
| Full Load rpm | 3450 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 3600 rpm |
| Phase | Single Phase |
| Poles | 2 |
| Weight | 24.0 LB |
| EAN or UPC | 786382117894 |

