- AC Motor
- Definite Purpose Motor Application
- 3/4 hp
- 3600 rpm
- Single Phase
| Enclosure | ODP |
| C Dimension | 7.8 in |
| HP | 3/4 |
| Motor Application | Pump Motor, Definite Purpose |
| Full Load Amps | 10 |
| Hz | 60 Hz |
| Thermal Protection | Automatic Reset |
| Phase | Single Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Open End Bearing | BALL |
| RPM | 3600 rpm |
| Frame | 48, 48Y |
| Service Factor | 1 |
| Insulation | B |
| Voltage Rating | 115 |
| Drive End Bearing | BALL |
| Duty | Continuous Duty |
| Full Load rpm | 3450 rpm |
| Mounting | Thru Bolt, Thru Bolt w/Base |
| Poles | 2 |
| Weight | 19.0 LB |
| EAN or UPC | 786382013196 |

