- AC Motor
- Definite Purpose Motor Application
- SPECIAL
- 3600 rpm
- Single Phase
| Phase | Single Phase |
| Voltage Rating | 115 |
| Enclosure Designation | ODP - Open Drip Proof |
| Thermal Protection | Automatic Reset |
| Insulation | B |
| Motor Application | Pump Motor, Definite Purpose |
| Drive End Bearing | BALL |
| Open End Bearing | BALL |
| Full Load Amps | 11.5 |
| Duty | Continuous Duty |
| C Dimension | 10.1 in |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Full Load rpm | 3450 rpm |
| Mounting | Thru Bolt |
| Poles | 2 |
| Service Factor | 1 |
| Frame | 48, 48Y |
| Enclosure | ODP |
| Weight | 16.0 LB |
| EAN or UPC | 786382013158 |

