- AC Motor
- Definite Purpose Motor Application
- 2 hp, 1/4 hp
- 3000/1500 rpm
- Single Phase
| Frame | 48, 48Y |
| Phase | Single Phase |
| Motor Application | Pump Motor, Definite Purpose |
| Full Load Amps | 9-8.6/2.9-3.2 |
| Thermal Protection | Automatic Reset |
| RPM | 3600 rpm, 3000 rpm, 1500 rpm |
| C Dimension | 13 1/2 in |
| Insulation | F |
| Duty | Continuous Duty |
| Enclosure Designation | ODP - Open Drip Proof |
| Service Factor | 1 |
| Hz | 50 Hz |
| Mounting | Thru Bolt, Thru Bolt w/Base |
| Enclosure | ODP |
| Drive End Bearing | 6203 |
| Poles | 2/4 |
| Open End Bearing | 6203 |
| Voltage Rating | 240, 220, 220-240 |
| Full Load rpm | 1425 rpm, 2850 rpm |
| Weight | 31.0 LB |
| EAN or UPC | 786382057008 |

