- AC Motor
- Definite Purpose Motor Application
- 1 1/2 hp, 1/8 hp
- 3600/1800 rpm
- Single Phase
| Enclosure | ODP |
| Voltage Rating | 230 |
| Full Load Amps | 3.22 |
| Duty | Continuous Duty |
| Insulation | F |
| RPM | 3600 rpm, 1800 rpm |
| C Dimension | 10.2 in |
| Hz | 60 Hz |
| Thermal Protection | Automatic Reset |
| Service Factor | 1 |
| Motor Application | Pump Motor, Definite Purpose |
| Mounting | Thru Bolt, Thru Bolt w/Base |
| Enclosure Designation | ODP - Open Drip Proof |
| Poles | 2/4 |
| Phase | Single Phase |
| Frame | 48, 48Y |
| Full Load rpm | 1725 rpm, 3450 rpm |
| Weight | 28.0 LB |
| EAN or UPC | 786382013080 |

