- AC Motor
- Definite Purpose Motor Application
- 1 hp
- 3600 rpm
- Single Phase
| Duty | Continuous Duty |
| Enclosure Designation | ODP - Open Drip Proof |
| Phase | Single Phase |
| Insulation | B |
| Full Load Amps | 6/6.3 |
| Enclosure | ODP |
| Open End Bearing | BALL |
| Poles | 2 |
| Hz | 60 Hz, 50/60 Hz |
| Mounting | Thru Bolt |
| Full Load rpm | 2850 rpm, 3450 rpm |
| C Dimension | 8.4 |
| RPM | 3600 rpm |
| Voltage Rating | 240, 220, 220-240 |
| HP | 1 |
| Motor Application | Pump Motor, Definite Purpose |
| Frame | 48, 48Y |
| Service Factor | 1 |
| Drive End Bearing | BALL |
| Weight | 24.0 LB |
| EAN or UPC | 786382013073 |

