- AC Motor
- Definite Purpose Motor Application
- 1.65 hp
- 3600 rpm
- Single Phase
| Insulation | B |
| Thermal Protection | Automatic Reset |
| Full Load rpm | 3450 rpm |
| Voltage Rating | 230/115 |
| Mounting | C-Face |
| Frame | 56J |
| Duty | Continuous Duty |
| Hz | 60 Hz |
| Motor Application | Definite Purpose |
| Enclosure Designation | ODP - Open Drip Proof |
| Phase | Single Phase |
| Enclosure | ODP |
| Full Load Amps | 7.6/15.2 |
| Poles | 2 |
| RPM | 3600 rpm |
| Weight | 24.0 LB |
| EAN or UPC | 786382117863 |

