| Hz | 60 Hz |
| Phase | Three Phase |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Insulation | F |
| Frame Size | Shaft Input, Not a C-Face |
| Full Load Amps | 9.2 |
| Mounting Style | F-1 |
| Efficiency Group | Epact Efficient |
| Voltage Rating | 460 |
| Motor Application | Automotive Duty |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Voltage | 460 |
| Open End Bearing | 60BC02XPP3 |
| Poles | 6 |
| Epact Nominal Full Load Efficiency | 89.5 % |
| Frame Material | Cast Iron |
| Frame | 256U, 256 |
| Type | Jde |
| Manufacturer Part No. | A7P3C |
| Brake Feature | No |
| Design | B |
| Enclosure | Totally Enclosed, TEFC |
| Washdown Duty | No |
| Duty | Continuous Duty |
| Drive End Bearing | 65BC03JPP3 |
| Weight | 360.0 LB |
| EAN or UPC | 786382012816 |

