- AC Motor
- Automotive Duty Motor Application
- 50 hp
- 3600 rpm
- Three Phase
| Enclosure | Totally Enclosed, TEFC |
| Service Factor | 1.15 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Duty | Continuous Duty |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Motor Application | Automotive Duty |
| Poles | 2 |
| Voltage Rating | 460 |
| Full Load Efficiency | 93.6 % |
| Design | B |
| Frame Material | Cast Iron |
| Full Load rpm | 3555 rpm, 3570 rpm |
| Insulation | F |
| Phase | Three Phase |
| Frame | 365, 365US |
| HP | 50 |
| Full Load Amps | 56 |
| Drive End Bearing | 6311-2Z-J/C3 |
| Open End Bearing | 6211-2Z-J/C3 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 700.0 LB |
| EAN or UPC | 786382012472 |

