- Three Phase AC Motor
- 40 hp
- 3,600 rpm
- 60 Hz
- 460 Volt
| Frame | 364 |
| Phase | Three Phase |
| Design | B |
| Mounting | Horizontal Mount |
| Enclosure Designation | Totally Enclosed |
| Drive End Bearing | 6212-2Z-J |
| Enclosure | Totally Enclosed |
| Full Load Amps | 46 |
| HP | 40 |
| Full Load rpm | 3555 rpm |
| Service Factor | 1.15 |
| Poles | 2 |
| Voltage Rating | 460 |
| Motor Application | Automotive Duty |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Open End Bearing | 6212-2Z-J |
| Weight | 880.0 LB |
| EAN or UPC | 786382012199 |

