- AC Motor
- Automotive Duty Motor Application
- 30 hp
- 1200 rpm
- Three Phase
| Hz | 60 Hz |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Service Factor | 1.15 |
| Design | B |
| Insulation | F |
| HP | 30 |
| Full Load Amps | 36 |
| Enclosure | Totally Enclosed, TEFC |
| Voltage Rating | 460 |
| Frame | 365U, 365 |
| Drive End Bearing | 6313-J |
| Full Load Efficiency | 93 % |
| RPM | 1200 rpm |
| Phase | Three Phase |
| Full Load rpm | 1190 rpm |
| Motor Application | Automotive Duty |
| Frame Material | Cast Iron |
| Duty | Continuous Duty |
| Open End Bearing | 6313-J |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 6 |
| Weight | 862.0 LB |
| EAN or UPC | 786382011949 |

