- 2 HP, 1200 RPM, 60 Hertz, 460 Volt, Three Phase, TEFC - Totally Enclosed Fan Cooled, Rigid Base, 213 Frame, 1.15 SF
applications
- Designed for automotive and process industries where "U" frame sizes are specified. Built to meet GM7EH, Ford EM1, and Chrysler NPEM-105 specifications.
features
- Cast iron frame construction 180 frame and larger, steel frame construction 56 frame
- Cast iron endshields 180 frame and larger
- Steel fan cover and conduit box
- Lifting provisions on 180 frames and larger
- Field convertible to F2 assembly (180 frame and up)
- Oversized diagonally split conduit box with lead positioning gasket
- Cast iron fan cover and conduit box conversion kits available on 180 frame and larger
- C-face kits available through 360 frame
- D-flange kits available through 280 frame
- Exceeds EPAct '92 and NRCan efficiency standards
- Relubricatable, double-shielded bearings with "straight-through" lubrication system on 180 frame and larger
- Sealed bearings on 56 frame
- Class F insulation, 60 °C rise at full load
- 40 °C ambient, continuous-duty
- Single voltage, three lead connection 180 frame and larger
- 1.15 SF @ 40 °C ambient
- 60 Hz
- 1.00 SF @ 650 °C ambient
- 60 Hz
- 85 dba max sound power level
- NEMA U-frames 254 to 445
- Corrosion-resistant paint
- Stainless steel nameplate and zinc- or cadmium-plated hardware
- NEMA Design B performance @ sine wave power
| Manufacturer Part No. | A2P3C |
| RPM | 1200 rpm |
| Open End Bearing | 6312-J |
| Efficiency Group | Epact Efficient |
| Frame | 213 |
| Enclosure Designation | Totally Enclosed |
| Type | Jde |
| Voltage Rating | 460 |
| Hz | 60 Hz |
| Design | B |
| Voltage | 460 |
| Drive End Bearing | 6316-J |
| Motor Shaft Length | 3 in |
| Poles | 6 |
| Motor Shaft Size | 1 1/8 in |
| Full Load Amps | 3 |
| Full Load rpm | 1180 rpm |
| Enclosure | Totally Enclosed |
| Mounting | Horizontal Mount |
| Service Factor | 1.15 |
| Frame Size | Shaft Input, Not a C-Face |
| Mounting Style | F-1 |
| Phase | Three Phase |
| Frame Material | Cast Iron |
| Washdown Duty | No |
| HP | 2 |
| Brake Feature | No |
| Full Load Efficiency | 90.2 % |
| Epact Nominal Full Load Efficiency | 86.5 % |
| Motor Application | Automotive Duty |
| Weight | 143.0 LB |
| EAN or UPC | 786382011864 |

