- AC Motor
- Automotive Duty Motor Application
- 25 hp
- 3600 rpm
- Three Phase
| Hz | 60 Hz |
| Full Load rpm | 3550 rpm, 3560 rpm |
| Phase | Three Phase |
| Drive End Bearing | 6215-2Z-J |
| C Dimension | 30.9 |
| Open End Bearing | 6212-2Z-J |
| HP | 25 |
| Enclosure | Totally Enclosed, TEFC |
| Frame | 324, 324US |
| Full Load Efficiency | 91.7 % |
| Motor Application | Automotive Duty |
| Poles | 2 |
| Voltage Rating | 460 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| RPM | 3600 rpm |
| Insulation | F |
| Design | B |
| Service Factor | 1.15 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Frame Material | Cast Iron |
| Duty | Continuous Duty |
| Full Load Amps | 28.8 |
| Weight | 460.0 LB |
| EAN or UPC | 786382011772 |

