- AC Motor
- Automotive Duty Motor Application
- 15 hp
- 900 rpm
- Three Phase
| Duty | Continuous Duty |
| Open End Bearing | 6207-2Z-J/C3 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Full Load Efficiency | 89.5 % |
| Design | B |
| Voltage Rating | 460 |
| Phase | Three Phase |
| Insulation | F |
| HP | 15 |
| Full Load rpm | 885 rpm |
| Frame Material | Cast Iron |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Motor Application | Automotive Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 20 |
| Enclosure | Totally Enclosed, TEFC |
| Frame | 326U, 326 |
| RPM | 900 rpm |
| Drive End Bearing | 6309-2Z-J/C3 |
| Poles | 8 |
| Weight | 510.0 LB |
| EAN or UPC | 786382011567 |

