- AC Motor
- Automotive Duty Motor Application
- 15 hp
- 1200 rpm
- Three Phase
| Design | B |
| Open End Bearing | 6212-2Z-J |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Phase | Three Phase |
| Full Load Efficiency | 93 % |
| Full Load Amps | 18.5 |
| RPM | 1200 rpm |
| Frame Material | Cast Iron |
| Insulation | F |
| Poles | 6 |
| Enclosure | Totally Enclosed, TEFC |
| Motor Application | Automotive Duty |
| Hz | 60 Hz |
| Frame | 324U, 324 |
| Voltage Rating | 460 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| HP | 15 |
| Drive End Bearing | 6215-2Z-J |
| Full Load rpm | 1185 rpm, 1190 rpm |
| Service Factor | 1.15 |
| Duty | Continuous Duty |
| C Dimension | 30.9 in |
| Weight | 460.0 LB |
| EAN or UPC | 786382011550 |

