- AC Motor
- HVAC Motor Application
- 1/12 - 1/20 hp
- Single Phase
- 115/230 Voltage Rating
| Poles | 4 |
| Voltage Rating | 230, 115/230, 115 |
| Frame | 33 |
| Full Load Amps | 0 |
| RPM | 1800 rpm |
| Service Factor | N/A |
| Open End Bearing | 6203 |
| Enclosure | OAO |
| Enclosure Designation | OAO - Open Air Over |
| C Dimension | 6.65 in |
| HP [Min] | 0.083 hp |
| Phase | Single Phase |
| Motor Application | HVAC |
| Hz | 60 Hz |
| Full Load rpm | N/A, 1550 rpm |
| Drive End Bearing | 6205 |
| HP [Max] | 1/20 hp |
| Weight | 4.0 LB |
| EAN or UPC | 786382078263 |

