- AC Motor
- HVAC Motor Application
- 1/20 hp
- Single Phase
- 115/230 Voltage Rating
| Service Factor | N/A |
| Drive End Bearing | 6203 |
| Voltage Rating | 230, 115/230, 115, 208 |
| Thermal Protection | Automatic Reset |
| RPM | 1800 rpm |
| Motor Application | HVAC |
| Poles | 4 |
| Frame | 33 |
| HP | 1/20 |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Full Load rpm | N/A, 1550 rpm |
| Enclosure | TEAO |
| Full Load Amps | 0 |
| Hz | 60 Hz |
| C Dimension | 5.03 in |
| Phase | Single Phase |
| Open End Bearing | 6203 |
| Weight | 4.0 LB |
| EAN or UPC | 786382010959 |

