- AC Motor
- HVAC Motor Application
- 1/20 hp
- 1800 rpm
- Single Phase
| Full Load rpm | N/A, 1440 rpm |
| Voltage Rating | 460, 230, 208 |
| HP | 1/20 |
| Poles | 4 |
| Motor Application | HVAC |
| Open End Bearing | 6203 |
| Hz | 60 Hz |
| Phase | Single Phase |
| Full Load Amps | 0 |
| Service Factor | N/A |
| Drive End Bearing | 6203 |
| RPM | 1800 rpm |
| Frame | 33 |
| Weight | 4.0 LB |
| EAN or UPC | 786382010898 |

