- AC Motor
- HVAC Motor Application
- 1/20 hp
- 1800 rpm
- Single Phase
| Enclosure Designation | OAO - Open Air Over |
| Poles | 4 |
| Full Load rpm | 1550 rpm |
| Hz | 60 Hz |
| Voltage Rating | 115 |
| Motor Application | HVAC |
| Phase | Single Phase |
| RPM | 1800 rpm |
| Enclosure | OAO |
| Weight | 4.0 LB |
| EAN or UPC | 786382010645 |

