- AC Motor
- HVAC Motor Application
- 1/50 hp
- Single Phase
- 115 Voltage Rating
| C Dimension | 4.96 in |
| Phase | Single Phase |
| Enclosure Designation | TEAO - Totally Enclosed Air Over |
| Full Load rpm | 1550 rpm |
| Motor Application | HVAC |
| Enclosure | TEAO |
| Frame | 33 |
| Voltage Rating | 115 |
| Weight | 3.0 LB |
| EAN or UPC | 786382010584 |

