U.S. Motors
8P7P2C
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footed Motor
Item #101468333
-
NEMA Premium
- AC Motor
- Severe Duty Motor Application
- 7 1/2 hp
- 1800 rpm
- Three Phase
| Service Factor | 1.15 |
| Efficiency Group | Premium Efficient |
| Drive End Bearing | 85BC02JPP3 |
| Frame Material | Cast Iron |
| Voltage | 460 |
| Hz | 60 Hz |
| C Dimension | 20 |
| Design | B |
| Voltage Rating | 460 |
| Type | CE |
| Mounting | Horizontal Mount, Horizontal - Footed |
| HP | 7 1/2 |
| RPM | 1800 rpm |
| Frame | 213T, 213 |
| Phase | Three Phase |
| Motor Application | Severe Duty |
| Full Load Amps | 9.3 |
| Full Load rpm | 1765 rpm |
| Full Load Efficiency | 91 %, 91.7 % |
| Poles | 4 |
| Brake Feature | No |
| Duty | Continuous Duty |
| Enclosure | Totally Enclosed, TEFC |
| Open End Bearing | 70BC02JPP3 |
| Insulation | F |
| Manufacturer Part No. | 8P7P2C |
| Washdown Duty | No |
| Frame Size | Shaft Input, Not a C-Face |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 160.0 LB |
| EAN or UPC | 786382010034 |
-
NEMA Premium

