- Three Phase AC Motor
- 400 hp
- 1,800 rpm
- 60 Hz
- 575 Volt
| Voltage Rating | 575 |
| Enclosure Designation | ODP - Open Drip Proof |
| Drive End Bearing | BALL |
| Full Load rpm | 1785 rpm |
| Poles | 4 |
| Service Factor | 1.15 |
| Motor Application | Severe Duty |
| HP | 400 |
| Open End Bearing | BALL |
| Full Load Amps | 349 |
| Design | B |
| Phase | Three Phase |
| Hz | 60 Hz |
| Enclosure | ODP |
| RPM | 1800 rpm |
| Mounting | Horizontal Mount |
| Frame | 449 |
| Weight | 3025.0 LB |
| EAN or UPC | 786382075996 |

