U.S. Motors
8P350P2C
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footed Motor
Item #102093222
- AC Motor
- Severe Duty Motor Application
- 350 hp
- 1800 rpm
- Three Phase
| Service Factor | 1.15 |
| Full Load Efficiency | 96.2 % |
| Frame Material | Cast Iron |
| Design | B |
| Open End Bearing | BALL |
| C Dimension | 55.1 in |
| RPM | 1800 rpm |
| Motor Application | Severe Duty |
| Enclosure | ODP, TEFC |
| Phase | Three Phase |
| HP | 350 |
| Drive End Bearing | BALL |
| Hz | 60 Hz |
| Full Load rpm | 1785 rpm |
| Full Load Amps | 378 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame | 449T, 449 |
| Duty | Continuous Duty |
| Insulation | F |
| Voltage Rating | 460 |
| Poles | 4 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Weight | 2950.0 LB |
| EAN or UPC | 786382068172 |
