
U.S. Motors
8P2P2CCR2
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footless Motor
Item #101960904


-
NEMA Premium
- AC Motor
- Severe Duty Motor Application
- 2 hp
- 1800 rpm
- Three Phase
Hz | 60 Hz |
Frame Material | Cast Iron |
Full Load rpm | 1750 rpm |
RPM | 1800 rpm |
Full Load Efficiency | 86.5 % |
Full Load Amps | 2.8 |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Drive End Bearing | 6307-2Z-J/C3 |
C Dimension | 13 1/2 in |
Design | B |
Mounting | Horizontal Mount, Horizontal - Footless |
HP | 2 |
Motor Application | Severe Duty |
Insulation | F |
Voltage Rating | 460 |
Open End Bearing | 6204-2Z-J/C3 |
Phase | Three Phase |
Service Factor | 1.15 |
Duty | Continuous Duty |
Enclosure | Totally Enclosed, TEFC |
Poles | 4 |
Frame | 145TC, 145 |
Weight | 70.0 LB |
EAN or UPC | 786382009335 |
-
NEMA Premium
