Designed for constant speed and inverter-duty applications in petro-chemical, pulp & paper, automotive, mining, and waste treatment industries. The best performing motor in the industry for severe environments-exceeds IEEE841 standard-1994.
features
Exceeds EPAct '92 and NRCan efficiency standards
Inverter Grade® insulation -- fully complies with NEMA MG-1 Part 31 specification
All cast iron construction (steel mounting base on 140T frame series)
1.15 SF @ sine wave power, 1.0 SF on inverter power
40 °C ambient, continuous-duty
NEMA Design B performance @ sine wave power
Class F insulation system, class B rise at full load on sine wave power
Relubricatable open bearings on 180T framee and larger
New same size 300 series bearings - 250T frame and up
Internal bearing caps on 180T frame and larger
Precision balance (< 0.08 in/sec vibration)
Epoxy coated rotor core from bearing journal to bearing journal
Inpro/Seal on drive end bracket for IP55 protection
New "Smart Ring" on the opposite pulley end bracket provides easy field convertibility to an "Inpro/Seal"
10:1 variable torque
5:1 constant torque on inverter power
All internal components coated with corrosive preventative material
Conduit boxes-twice NEMA volume standards
Field convertible to F2 mounting - 180T frame and larger
External grounding provision
<0.005" foot flatness from mounting hole to mounting hole
New paint withstands 250 hour salt spray test
Brass breather plug
Stainless steel nameplate and zinc-plated hardware
Manufacturer Part No.
8P200P1CS
Frame Size
Shaft Input, Not a C-Face
Drive End Bearing
130BC02X3
Voltage
460
Washdown Duty
No
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Frame Material
Cast Iron
C Dimension
45 1/2 in
Voltage Rating
460
Mounting Style
F-1
Service Factor
1.15
Full Load Amps
217
Phase
Three Phase
Full Load rpm
3570 rpm, 3575 rpm
Duty
Continuous Duty
Motor Shaft Length
4 3/4 in
Open End Bearing
100BC02X3
Poles
2
Brake Feature
No
Enclosure
Totally Enclosed, TEFC
Hz
60 Hz
Full Load Efficiency
95 %, 96.2 %
Design
B
Frame
447TS, 447
Motor Application
Severe Duty
RPM
3600 rpm
Insulation
F
HP
200
Motor Shaft Size
2 3/8 in
Efficiency Group
Epact Efficient
Type
CE
Mounting
Horizontal Mount, Horizontal - Footed
Epact Nominal Full Load Efficiency
95 %
Weight
1950.0 LB
EAN or UPC
786382067328
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back