U.S. Motors
8P150P2CS
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footed Motor
Item #101849047
-
NEMA Premium
- AC Motor
- Severe Duty Motor Application
- 150 hp
- 1800 rpm
- Three Phase
| HP | 150 |
| Poles | 4 |
| Full Load rpm | 1785 rpm |
| Drive End Bearing | 6311-2Z-J/C3 |
| Full Load Amps | 171 |
| Voltage Rating | 460 |
| RPM | 1800 rpm |
| C Dimension | 42.1 in |
| Phase | Three Phase |
| Duty | Continuous Duty |
| Frame | 445TS, 445 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Full Load Efficiency | 95.8 % |
| Open End Bearing | 6211-2Z-J/C3 |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Enclosure | Totally Enclosed, TEFC |
| Frame Material | Cast Iron |
| Insulation | F |
| Design | B |
| Motor Application | Severe Duty |
| Weight | 1780.0 LB |
| EAN or UPC | 786382008871 |
-
NEMA Premium

