Designed for constant speed and inverter-duty applications in petro-chemical, pulp & paper, automotive, mining, and waste treatment industries. The best performing motor in the industry for severe environments-exceeds IEEE841 standard-1994.
features
Exceeds EPAct '92 and NRCan efficiency standards
Inverter Grade® insulation -- fully complies with NEMA MG-1 Part 31 specification
All cast iron construction (steel mounting base on 140T frame series)
1.15 SF @ sine wave power, 1.0 SF on inverter power
40 °C ambient, continuous-duty
NEMA Design B performance @ sine wave power
Epoxy coated rotor core from bearing journal to bearing journal
Inpro/Seal on drive end bracket for IP55 protection
New "Smart Ring" on the opposite pulley end bracket provides easy field convertibility to an "Inpro/Seal"
10:1 variable torque
5:1 constant torque on inverter power
All internal components coated with corrosive preventative material
Conduit boxes-twice NEMA volume standards
Field convertible to F2 mounting - 180T frame and larger
External grounding provision
<0.005" foot flatness from mounting hole to mounting hole
New paint withstands 250 hour salt spray test
Brass breather plug
Stainless steel nameplate and zinc-plated hardware
Relubricatable open bearings on 180T framee and larger
New same size 300 series bearings - 250T frame and up
Internal bearing caps on 180T frame and larger
Precision balance (< 0.08 in/sec vibration)
Class F insulation system, class B rise at full load on sine wave power
Full Load Efficiency
94.5 %, 95.8 %
Mounting
Horizontal Mount, Horizontal - Footed
Frame
445TS, 445
Poles
2
Full Load rpm
3570 rpm, 3575 rpm
Mounting Style
F-1
Drive End Bearing
6208-2Z-J/C3
HP
150
RPM
3600 rpm
Type
CE
Efficiency Group
Epact Efficient
Phase
Three Phase
Washdown Duty
No
Voltage Rating
460
Full Load Amps
171
Service Factor
1.15
Duty
Continuous Duty
Motor Shaft Size
2 3/8 in
Motor Shaft Length
4 3/4 in
Brake Feature
No
Insulation
F
Epact Nominal Full Load Efficiency
94.5 %
Frame Material
Cast Iron
Open End Bearing
6205-2Z-J/C3
Enclosure
Totally Enclosed, TEFC
Design
B
Frame Size
Shaft Input, Not a C-Face
C Dimension
42 in
Motor Application
Severe Duty
Enclosure Designation
TEFC - Totally Enclosed Fan Cooled
Voltage
460
Hz
60 Hz
Weight
1650.0 LB
EAN or UPC
786382074876
NEMA Premium
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back