- AC Motor
- Severe Duty Motor Application
- 100 hp
- 1200 rpm
- Three Phase
applications
- Designed for constant speed and inverter-duty applications in petro-chemical, pulp & paper, automotive, mining, and waste treatment industries. The best performing motor in the industry for severe environments-exceeds IEEE841 standard-1994.
features
- Exceeds EPAct '92 and NRCan efficiency standards
- Inverter Grade® insulation -- fully complies with NEMA MG-1 Part 31 specification
- All cast iron construction (steel mounting base on 140T frame series)
- 1.15 SF @ sine wave power, 1.0 SF on inverter power
- 40 °C ambient, continuous-duty
- NEMA Design B performance @ sine wave power
- Class F insulation system, class B rise at full load on sine wave power
- Relubricatable open bearings on 180T framee and larger
- New same size 300 series bearings - 250T frame and up
- Internal bearing caps on 180T frame and larger
- Precision balance (< 0.08 in/sec vibration)
- Epoxy coated rotor core from bearing journal to bearing journal
- Inpro/Seal on drive end bracket for IP55 protection
- New "Smart Ring" on the opposite pulley end bracket provides easy field convertibility to an "Inpro/Seal"
- 10:1 variable torque
- 5:1 constant torque on inverter power
- Field convertible to F2 mounting - 180T frame and larger
- External grounding provision
- <0.005" foot flatness from mounting hole to mounting hole
- New paint withstands 250 hour salt spray test
- All internal components coated with corrosive preventative material
- Conduit boxes-twice NEMA volume standards
- Brass breather plug
- Stainless steel nameplate and zinc-plated hardware
| Motor Shaft Length | 8 1/2 in |
| Frame | 444T, 444 |
| Service Factor | 1.15 |
| Mounting | Horizontal Mount |
| Mounting Style | F-1 |
| C Dimension | 45.7 in |
| Full Load rpm | 1185 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Size | Shaft Input, Not a C-Face |
| Phase | Three Phase |
| Voltage Rating | 575 |
| Open End Bearing | BALL |
| Full Load Amps | 99 |
| Full Load Efficiency | 95 %, 95.4 % |
| RPM | 1200 rpm |
| Poles | 6 |
| Hz | 60 Hz |
| Enclosure | Totally Enclosed, TEFC |
| Voltage | 575 |
| Motor Shaft Size | 3 3/8 in |
| HP | 100 |
| Drive End Bearing | BALL |
| Washdown Duty | No |
| Frame Material | Cast Iron |
| Design | B |
| Brake Feature | No |
| Type | CE |
| Insulation | F |
| Duty | Continuous Duty |
| Motor Application | Severe Duty |
| Weight | 1660.0 LB |
| EAN or UPC | 786382008611 |

