U.S. Motors
8D7P2G
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footed Motor
Item #114638315
- AC Motor
- Severe Duty Motor Application
- 7 1/2 hp
- 1800 rpm
- Three Phase
| Hz | 60 Hz |
| Poles | 4 |
| RPM | 1800 rpm |
| Frame | 213T |
| Voltage Rating | 575 |
| Motor Application | Severe Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Efficiency | 91.7 % |
| Full Load Amps | 7.8 |
| Full Load rpm | 1770 rpm |
| Insulation | F |
| Duty | Continuous Duty |
| Frame Material | Cast Iron |
| Phase | Three Phase |
| Mounting | Horizontal - Footed |
| Enclosure | TEFC |
| Weight | 170.0 LB |
| EAN or UPC | 786382122348 |
