Skip to content Skip to navigation menu
U.S. Motors8D7P1C

8D7P1C

Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footed Motor
Item #114638312
  • AC Motor
  • Severe Duty Motor Application
  • 7 1/2 hp
  • 3600 rpm
  • Three Phase
  • 60 Hz
  • 460 Voltage Rating
  • Horizontal - Footed Mount
  • TEFC Enclosure
  • 213T Frame
+ Show More + Show Less
U.S. Motors8D7P1C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • AC Motor
  • Severe Duty Motor Application
  • 7 1/2 hp
  • 3600 rpm
  • Three Phase
Hz 60 Hz
Mounting Horizontal - Footed
Enclosure Designation TEFC - Totally Enclosed Fan Cooled
Full Load rpm 3525 rpm
Enclosure TEFC
Frame Material Cast Iron
Full Load Amps 9
Phase Three Phase
RPM 3600 rpm
Frame 213T
Motor Application Severe Duty
Insulation F
Duty Continuous Duty
Full Load Efficiency 89.5 %
Voltage Rating 460
Poles 2
Weight 140.0 LB
EAN or UPC 786382122317
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison