
U.S. Motors
8D75P3CB
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footed Motor
Item #115457717


- AC Motor
- Severe Duty Motor Application
- 75 hp
- 1200 rpm
- Three Phase
Full Load rpm | 1190 rpm |
Phase | Three Phase |
Duty | Continuous Duty |
Voltage Rating | 460 |
Enclosure | TEFC |
RPM | 1200 rpm |
Service Factor | 1.15 |
Full Load Amps | 89 |
Frame | 405T |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Hz | 60 Hz |
Insulation | F |
Poles | 6 |
Full Load Efficiency | 94.5 % |
Mounting | Horizontal - Footed |
Motor Application | Severe Duty |
Weight | 1040.0 LB |
EAN or UPC | 786382129392 |
