
U.S. Motors
8D75P3C
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footed Motor
Item #115457716


- AC Motor
- Severe Duty Motor Application
- 75 hp
- 1200 rpm
- Three Phase
Full Load rpm | 1190 rpm |
RPM | 1200 rpm |
Frame | 405T |
Enclosure | TEFC |
Full Load Efficiency | 94.5 % |
Duty | Continuous Duty |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Phase | Three Phase |
Voltage Rating | 460 |
Motor Application | Severe Duty |
Insulation | F |
Full Load Amps | 89 |
Mounting | Horizontal - Footed |
Hz | 60 Hz |
Poles | 6 |
Service Factor | 1.15 |
Weight | 1040.0 LB |
EAN or UPC | 786382129385 |
