
U.S. Motors
8D75P2C
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footed Motor
Item #114638401


- AC Motor
- Severe Duty Motor Application
- 75 hp
- 1800 rpm
- Three Phase
Phase | Three Phase |
Service Factor | 1.15 |
Insulation | F |
Voltage Rating | 460 |
Frame Material | Cast Iron |
Frame | 365T |
Hz | 60 Hz |
Enclosure | TEFC |
Full Load Efficiency | 95.4 % |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Motor Application | Severe Duty |
RPM | 1800 rpm |
Poles | 4 |
Full Load Amps | 85 |
Duty | Continuous Duty |
Full Load rpm | 1785 rpm |
Mounting | Horizontal - Footed |
Weight | 750.0 LB |
EAN or UPC | 786382123673 |
