
U.S. Motors
8D75P1CS
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footed Motor
Item #114638399


- AC Motor
- Severe Duty Motor Application
- 75 hp
- 3600 rpm
- Three Phase
Insulation | F |
Full Load rpm | 3565 rpm |
Frame Material | Cast Iron |
Voltage Rating | 460 |
Mounting | Horizontal - Footed |
Poles | 2 |
Phase | Three Phase |
Hz | 60 Hz |
RPM | 3600 rpm |
Enclosure | TEFC |
Frame | 365TS |
Duty | Continuous Duty |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Full Load Amps | 83 |
Motor Application | Severe Duty |
Full Load Efficiency | 94.1 % |
Weight | 710.0 LB |
EAN or UPC | 786382123659 |
