U.S. Motors
8D60P3G
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footed Motor
Item #115457715
- AC Motor
- Severe Duty Motor Application
- 60 hp
- 1200 rpm
- Three Phase
| Duty | Continuous Duty |
| Full Load Efficiency | 94.5 % |
| Insulation | F |
| Motor Application | Severe Duty |
| Mounting | Horizontal - Footed |
| Full Load Amps | 57 |
| Frame | 404T |
| Phase | Three Phase |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Frame Material | Cast Iron |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Poles | 6 |
| Voltage Rating | 575 |
| Full Load rpm | 1190 rpm |
| Enclosure | TEFC |
| RPM | 1200 rpm |
| Weight | 1020.0 LB |
| EAN or UPC | 786382129378 |
