U.S. Motors
8D60P1GS
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footed Motor
Item #114638396
- AC Motor
- Severe Duty Motor Application
- 60 hp
- 3600 rpm
- Three Phase
| Motor Application | Severe Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Frame Material | Cast Iron |
| Poles | 2 |
| Full Load Efficiency | 93.6 % |
| Insulation | F |
| Full Load Amps | 55 |
| Frame | 364TS |
| RPM | 3600 rpm |
| Enclosure | TEFC |
| Phase | Three Phase |
| Voltage Rating | 575 |
| Duty | Continuous Duty |
| Mounting | Horizontal - Footed |
| Full Load rpm | 3570 rpm |
| Hz | 60 Hz |
| Weight | 620.0 LB |
| EAN or UPC | 786382123628 |
