
U.S. Motors
8D60P1CS
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footed Motor
Item #114638395


- AC Motor
- Severe Duty Motor Application
- 60 hp
- 3600 rpm
- Three Phase
Frame | 364TS |
RPM | 3600 rpm |
Motor Application | Severe Duty |
Voltage Rating | 460 |
Mounting | Horizontal - Footed |
Full Load rpm | 3565 rpm |
Insulation | F |
Full Load Amps | 69 |
Phase | Three Phase |
Hz | 60 Hz |
Frame Material | Cast Iron |
Enclosure | TEFC |
Full Load Efficiency | 93.6 % |
Poles | 2 |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Duty | Continuous Duty |
Weight | 620.0 LB |
EAN or UPC | 786382123611 |
