U.S. Motors
8D5P3CCR
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footless Motor
Item #114638319
- AC Motor
- Severe Duty Motor Application
- 5 hp
- 1200 rpm
- Three Phase
| Enclosure | TEFC |
| Full Load rpm | 1175 rpm |
| Frame | 215TC |
| Hz | 60 Hz |
| Poles | 6 |
| Insulation | F |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Voltage Rating | 460 |
| Motor Application | Severe Duty |
| Frame Material | Cast Iron |
| Phase | Three Phase |
| Mounting | Horizontal - Footless |
| Duty | Continuous Duty |
| RPM | 1200 rpm |
| Full Load Efficiency | 89.5 % |
| Full Load Amps | 7.1 |
| Weight | 190.0 LB |
| EAN or UPC | 786382122386 |
