
U.S. Motors
8D5P2G
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footed Motor
Item #114638486


- AC Motor
- Severe Duty Motor Application
- 5 hp
- 1800 rpm
- Three Phase
Frame | 184T |
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Full Load Efficiency | 89.5 % |
RPM | 1800 rpm |
Voltage Rating | 575 |
Service Factor | 1.15 |
Frame Material | Cast Iron |
Insulation | F |
Hz | 60 Hz |
Phase | Three Phase |
Duty | Continuous Duty |
Enclosure | TEFC |
Poles | 4 |
Mounting | Horizontal - Footed |
Full Load rpm | 1760 rpm |
Motor Application | Severe Duty |
Full Load Amps | 5.1 |
Weight | 110.0 LB |
EAN or UPC | 786382125219 |
