
U.S. Motors
8D5P2CCR
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footless Motor
Item #114638498


- AC Motor
- Severe Duty Motor Application
- 5 hp
- 1800 rpm
- Three Phase
Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
Phase | Three Phase |
Enclosure | TEFC |
Full Load Amps | 6.3 |
Voltage Rating | 460 |
Frame Material | Cast Iron |
Full Load rpm | 1760 rpm |
Insulation | F |
Duty | Continuous Duty |
Motor Application | Severe Duty |
Frame | 184TC |
Mounting | Horizontal - Footless |
Service Factor | 1.15 |
Poles | 4 |
RPM | 1800 rpm |
Full Load Efficiency | 89.5 % |
Hz | 60 Hz |
Weight | 120.0 LB |
EAN or UPC | 786382125493 |
