U.S. Motors
8D40P3C
Severe Duty & IEEE 841 Three Phase TEFC Horizontal - Footed Motor
Item #114638391
- AC Motor
- Severe Duty Motor Application
- 40 hp
- 1200 rpm
- Three Phase
| Hz | 60 Hz |
| Phase | Three Phase |
| Poles | 6 |
| RPM | 1200 rpm |
| Frame Material | Cast Iron |
| Full Load rpm | 1190 rpm |
| Insulation | F |
| Mounting | Horizontal - Footed |
| Voltage Rating | 460 |
| Frame | 364T |
| Motor Application | Severe Duty |
| Full Load Efficiency | 94.1 % |
| Enclosure | TEFC |
| Duty | Continuous Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Full Load Amps | 47 |
| Weight | 690.0 LB |
| EAN or UPC | 786382123574 |
